References
Rocol:TEMPORARY FUSION YELLOW 750ml
Rubix:2012436
Manufacturer :44031
EAN:5024747440313
Documents
Product details : ROCOL 44031 TEMP FUSION YELLOW 750ML
Removable spot and survey marking paint.
TEMPORARY fusion removable spot and survey marking paints from ROCOL were developed over 12 months. After comprehensive research, extended field trials, working with our major corporate customers and the people that use spot marking paints every day we formulated this unique product for the market.
TEMPORARY fusion supports corporate purchasers' social and environmental responsibilities, minimising Health and Safety risks for the user without compromising the trusted superior performance you would expect from a ROCOL product. Many of the features are unique when compared with other removable spot marking paints on the market.
Developed to be instantly removed once dry with water and a brush.
Will also fade naturally over a 2 - 3 month period.
Evaluated under EC Directive 1999/45/EC
Duration may vary due to surface conditions, weather, paint thickness and traffic levels. We recommend you test a small area before use.
Strengths
Patented clog-free spray through cap. Non-irritant formula under the CLP regulation. Not harmful to the environment. Not harmful to aquatic life. Removable with water and a stiff brush. One pass system gives excellent, bright durable markings. Extra tough 18Bar rated aerosol cans minimizes risk of puncture or failure in high temperatures. Fast drying-touch dry in 5 minutes. Colour coded range for identifying electric, gas, water, cables etc.. Suitable for marking surfaces such as asphalt or tarmac, concrete, metals, timber, soil, grass sand and gravel, artificial and natural stone, brickwork and composites. Ideal for pavement spot marking in areas where permanent paint lines do not want to be left after work has been completed.
Technical specifications
Attributes
| Volume | 750 ml |
|---|---|
| Colour | yellow |
| High visibility | no |
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ Each
£ 34.08 incl. VAT
- Usually arrives within 14 working days
