References
Rocol:EASYLINE EDGE BLUE 750ml
Rubix:1567592
Manufacturer :47003
EAN:5024747470037


Documents
Product details : ROCOL 47003 EASYLINE EDGE AEROSOL BLUE 750ML
Line marking paint aerosol.
EASYLINE Edge line marking paint is accepted as the ultimate line marking paint aerosol around the world. With a superior paint formulation combined with the precision engineered EASYLINE Edge applicator, the Edge System is guaranteed to produce the sharpest, brightest and most durable lines on the market.
Available in eight RAL matched colours and fluorescent yellow, EASYLINE Edge line marking paint is an extremely durable, 'traffic grade' epoxy paint ideal for line marking and free hand marking both indoors and out.
Strengths
Saves time and money-extended life span and reduced need for re-painting. Dries in 10 minutes, easy to apply, no mess, no wastage. Highest paint content per can on the market-20% more than the rest. Lowest Volatile Organic Compounds (VOC's) system on the market today. Minimised environmental impact-non harmful to the environment and aquatic life. Health and Safety focused-non toxic, non harmful and irritant free formula. Utilises a unique propellant system to give consistent superior quality lines throughout the life of the can. Complies with your legal obligations under European Directive 92/58/EEC. Ideal for stencilling/free hand marking. Tested using the internationally recognised test ASTM D4060 using a Taber Abraser.
Applications
Factory layouts and process flows, Car parks, Safety & danger zones, Warehouse layouts, General demarcation areas, Sports halls, Playgrounds, Site road markings, Athletics & sports fields.
Technical specifications
Attributes
| Volume | 750 ml |
|---|---|
| Colour | blue |
| High visibility | no |
Show UNSPSC/ECL@SS
£ 18.71 excl. VAT
/ Each
£ 22.45 incl. VAT
- In stock: Next day delivery