ROCOL 63151 FLAWFINDER DYE PENETRANT SPRAY 400ML
Flawfinder dye penetrant
See technical informationSee documentsReferences
Rocol:FLAWFINDER DYE PENETRANT 400ml
Rubix:319152
Manufacturer :63151
EAN:5024747631513

Documents
Product details : ROCOL 63151 FLAWFINDER DYE PENETRANT SPRAY 400ML
Precision crack detection penetrant.
FLAWFINDER DYE PENETRANT is an aerosol applied red dye which is designed to penetrate into the finest cracks and flaws to facilitate detection when used in conjunction with FLAWFINDER DEVELOPER and FLAWFINDER CLEANER Sprays.
Strengths
Bright red even film. Highly sensitive dye. Water washable.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | red |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 52.37 excl. VAT
/ Each
£ 62.84 incl. VAT
- In stock: Next day delivery