References
Rocol:FLAWFINDER CLEANER 300ml
Rubix:319151
Manufacturer :63125
EAN:5024747631254

Documents
Product details : ROCOL 63125 FLAWFINDER CLEANER SPRAY 300ML
Fast drying, no residue cleaner.
FLAWFINDER Non-destructive inspection system is designed to provide a fast, reliable method for visual detection of cracks or flaws which would not normally be visible to the naked eye. Ideal for the inspection of welded joints, castings, forgings etc.
Strengths
Cuts through dirt, grease and grime. Zero residue. Prepares surface for non destructive testing.
Applications
Ideal for the inspection of welded joints, castings, forgings etc.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | colourless |
| High visibility | no |
Show UNSPSC/ECL@SS
£ 41.10 excl. VAT
/ Each
£ 49.32 incl. VAT
- In stock: Next day delivery