• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Signage posts
  7. 360U-1P-D4 - TENSABARRIER ROTATING CHROME POST BLACK/YELLOW WEBBING

360U-1P-D4 - TENSABARRIER ROTATING CHROME POST BLACK/YELLOW WEBBING

Tensabarrier rotating chrome post

See technical information

References

Tensator:360U-1P-D4
Rubix:2594351
brand logo
brand logo

Product details : 360U-1P-D4 - TENSABARRIER ROTATING CHROME POST BLACK/YELLOW WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 241.64 excl. VAT
/ Each
£ 289.97 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

360U-3B-L5 - TENSABARRIER ROTATING STAINLESS POST BLUE WEBBINGTENSATOR ADVANCE STAINLESS POST RED/WHITE WEBBING 889U-3S-D3TENSATOR BLACK PLASTIC POST AND RED/WHITE WEBBING 885-33-D3TENSATOR BLACK PLASTIC POST AND WEBBING 885-33-B9GPC SMG15C CORNER GUARD 610SKIPPER01-SRW SKIPPER UNIT - SILVER - RED & WHITEDUMMY01-S SILVER SKIPPER DUMMYTENSATOR HD BLACK POST AND RED/WHITE WEBBING 886-33-D3TENSATOR POST AND BASE TWIN PACK RED/BLACK WEBBING 875T-21-S2360U-1P-L5 - TENSABARRIER ROTATING CHROME POST BLUE WEBBINGTENSATOR HD YELLOW POST AND RED/WHITE WEBBING 886-35-D3DUMMY01-R RED SKIPPER DUMMYPOST01-R RED POST WITH TWO REFLECTIVE STRIPSSKIPPER01-BRW BLUE SKIPPER TOPPER WITH RED & WHITE CHEVRON WEBBINGTENSATOR HD RED POST AND BLACK WEBBING 886-21-B9
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap