TENSATOR HD BLACK POST AND RED/WHITE WEBBING 886-33-D3
Tensabarrier Facility Post
See technical informationReferences
Tensator:886-33-D3
Rubix:2520919

Product details : TENSATOR HD BLACK POST AND RED/WHITE WEBBING 886-33-D3
Formerly the Heavy Duty post, the 886 Facility post from Tensabarrier is suitable for indoor or outdoor use and is the ideal solution to cordon off hazards or define safe people traffic routes in an industrial environment. It features a plastic post that is screw fixed into a recycled rubber base, for quick and easy assembly. The base is hard wearing and can sustain significant pressure whilst maintaining its shape. It has easy to carry handles and is stackable allowing for compact storage and easy transportation. The post is available in a range of high visibility colours and accommodates a range of accessories.
Applications
Tensabarrier Sign Holder
Tensabarrier Wall Receiver Clip
Tensabarrier Replacement Cassette
Tensabarrier Wall Receiver Clip
Tensabarrier Replacement Cassette
Technical specifications
Attributes
| Height | 94 cm |
|---|---|
| Colour | red |
| Type | retractable belt |
| Diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 120.85 excl. VAT
/ Each
£ 145.02 incl. VAT
- Usually arrives within 14 working days
