TENSATOR WALL MOUNTED UNIT 4.6M NO ENTRY


Tensator Wall Mounted Unit

References
tensator:897-33-33-NE
rubix:2520963
brand logo
brand logo
Technical specifications
ColourBlack
Length4.6 m

Product details : TENSATOR WALL MOUNTED UNIT 4.6M NO ENTRY


The webbing is manufactured from high-grade material. Centrifugal braking to slow webbing retraction and anti-tamper tape ends

Strengths

Surface mount
Removable (semi-permanent) mount
Warehouse rack mount
Warehouse - Magnetic mount
Glass mount
Recess mounted

Technical specifications


Attributes
ColourBlack
Length4.6 m
Show UNSPSC/ECL@SS
£ 125.11 excl. VAT
/ Each
£ 150.13 incl. VAT
  • Usually arrives within 14 working days