Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Plug connector
BURKERT 00142695 PLUG CONN AS INTERFACE
BURKERT 00142695 PLUG CONN AS INTERFACE
TYP 2511 Cable plug 32mm form A, ASI, O. RM
References
bürkert:
142695
rubix:
234A2501
Product details
Technical specifications
Product details : BURKERT 00142695 PLUG CONN AS INTERFACE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.85
excl. VAT
/
Each
£
163.02
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SMC SY3000-65-1NA-15 CONNECTOR ASSEMBLY
AVENTICS R402003757
NORGREN C0K510628 PFITC 6MM-G1/4 BANJO FLOW (OUT)
AVENTICS R402003772
FESTO 562024 PLUG NECU-S-M8G3-HX
FESTO 558809 PUSH-IN BULKHEAD CONNECTOR NPQM-H-Q10-E-P10
FESTO 8024782 PLUG
NORGREN C02470405 PFITC 4MM-M5 90 SWIV ELBOW
NORGREN 102GD0428 PRESSURE SENSOR VALVES
AVENTICS R412005347
FESTO 533783 PLUG FBS-SUB-9-WS-CO-K
FESTO 575307 PLUG NECC-L2G24-C1
SMC AXT661-14AN-30 LEAD
AVENTICS R412004986
AVENTICS R412027647