References
Festo:KDV-PK-4
Rubix:110A0028
Manufacturer :208380
EAN:4052568045661

Technical specifications
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
|---|
Documents
Product details : FESTO 208380 TERMINAL SOCKET KDV-PK-4
Terminal socket KDV-PK-4 For multi-tube Connection of plastic tubing with 2, 3 and 4 mm ID. Nominal size=3,4 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1, Pneumatic Connection=For tubing outside diameter 6 mm
Technical specifications
Attributes
| Logistic Weight | 2,23 g |
|---|---|
| Material | pom (housing);brass (nipple);aluminium (eye nut) |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 2 ) days