U-POWER RR10454 TERRANOVA UK S3 SRC BLACK BOOT EU42 UK8

Terranova UK S3 SRC

See technical information

References

U-Power:RR10454 42
Rubix:2587052
Manufacturer :0RR10454 42
EAN:8033546198070
brand logo

Technical specifications

EU shoe size42
Collar heighthigh
Colourblack

Product details : U-POWER RR10454 TERRANOVA UK S3 SRC BLACK BOOT EU42 UK8


Ankle boots safety shoes, u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Pull-up water resistant leather.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size42
Collar heighthigh
Colourblack
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
  • In stock: Next day delivery

EU shoe size

42