Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Masking tapes
Masking tape
3M 05970 TAPED MASKING FILM 1100MMX25M
3M 05970 TAPED MASKING FILM 1100MMX25M
Taped Masking Film
References
3m:
05970
rubix:
214A1660
manufacturer :
7000098442
ean:
3134375294676
Technical specifications
Width
1100
mm
Length
25
m
Colour
White
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 05970 TAPED MASKING FILM 1100MMX25M
Strengths
•Protect against paint spray
Prevent paint runs
Use for smart repairs
Fast Application
Applications
Masking
Technical specifications
Attributes
Package weight
343
g
Width
1100
mm
Length
25
m
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.93
excl. VAT
/
Each
£
8.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 890125 POLYESTER TAPE BLUE 25MMX66M 0.023MM
TESA 04156-00024-01 4156-48MMX66MM RED LITHO TAPE
3M 50982 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 72MMX50M
TESA 4432 25M 150MM BROWN 04432-00007-00
3M 24448 SCOTCH PERFORMANCE MASKING TAPE GOLD 48MMX50M
TESA 4331 50M 30MM TRANSPARENT 04331-00010-00
3M 301E24 PERFORMANCE INDUSTRIAL MASKING TAPE BEIGE 24MMX50M
ULTRATAPE 36MM X 41.1M YELLOW PRECISION EDGE MASKING TAPE - RHINO
TESA 04323-00011-00 TAPE 4323-38MM X 50M
TESA 04174-00016-00 TAPE
3M 50980 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 36MMX50M
TESA 04329-00001-01 TAPE
TESA 4174 33M 9MM GREEN 04174-00108-00
3M 4912F25 VHB TAPE WHITE 25MMX16.5M 2.0MM PK3
3M 50025 IMPACT STRIPPING TAPE 500 GREEN 1 INX10 YD