Scotch® Masking Tape 2328
Width | 24 mm |
---|---|
Length | 50 m |
Colour | Other |
Packaged dimensions (D x W x H) | 216x122x122 mm |
---|---|
Package weight | 1103 g |
Width | 24 mm |
Length | 50 m |
Colour | Other |
Thickness | 0.135 mm |
Material | Crepe Paper (Backing) |
Max. temperature | 80 °C |
24 mm | |
50000 mm |
Usually arrives within 14 working days