Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 1004EDGE50503 EDGE GUARD PROTECTORS 50X50X3X2000MMPK 50
SPARTEX 1004EDGE50503 EDGE GUARD PROTECTORS 50X50X3X2000MMPK 50
Spartex Packaging Edge Protection
References
spartex:
UK-1004EDGE50503
rubix:
224A6238
manufacturer :
1004EDGE50503
Product details
Technical specifications
Product details : SPARTEX 1004EDGE50503 EDGE GUARD PROTECTORS 50X50X3X2000MMPK 50
Durable card board , kraft-wrapped edge protection. Use with stretch wrap, shrink film or strapping to protect the edges of consignments. Manufactured from recycled material
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.86
excl. VAT
/
Each
£
64.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DYMO D1 TAPE 12MM WHITE ON CLEAR S0720600
DYMO RHINO 12MM BLACK ON ORANGE VINYL TAPE (18435)
"PROTON 400006TN515 ""U"" TULIP NOMAFOAM 5-15MM 2M LENGTHS"
PROTON A4 PAPER PERFORATED IN 3 PLACES EVERY 74.25MM (500 SHEETS PER R
SPARTEX 400006100004 FOAM ROLL WHITE 1000MM X 4MM X 75M
SPARTEX 400006100001/300 FOAM ROLL WHITE 1000MM X 1MM X 300M
SPARTEX 40101/2100 POLYTHENE SHEETING 1/2M X 100M M/DUTY
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A4 GREEN PACK OF 10 MFD4G/10
CLR OPEN TOP BAG 229X300 PK500 L1-223
SPARTEX 400006100015/200 FOAM ROLL WHITE 1000MM X 1.5MM X 200M
SPARTEX 1004EDGE5050031000 EDGE GUARD PROTECTORS 50X50X3X1000MM PK50
SPARTEX 40000615004 FOAM ROLL WHITE 1500MM X 4MM X 75M
BARCODE WAREHOUSE 800263-105 ZEBRA Z-SELECT 2000D 76MM X 25MM PAPER
DYMO D1 TAPE 24MM BLACK ON WHITE S0720930
SPARTEX 40000675001 FOAM ROLL WHITE 750MM X 1MM X 300M