References
Mascot:00525-590-01-M
Rubix:379A8759
EAN:5708628331449

Product details : MASCOT 00525 DUNDEE THERMAL JACKET NAVY M
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. High ribbed collar. Kidneys protection. Spacious front pockets. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | navy |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 255 g/m² |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
