Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear jacket
MASCOT 00525 DUNDEE THERMAL JACKET NAVY 2XL
MASCOT 00525 DUNDEE THERMAL JACKET NAVY 2XL
Thermal jacket Dundee navy
References
mascot:
00525-590-01-2XL
rubix:
379A8755
ean:
5708628331470
Technical specifications
Colour
Navy
Size
2XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00525 DUNDEE THERMAL JACKET NAVY 2XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. High ribbed collar. Kidneys protection. Spacious front pockets. Ribbed waist and cuffs.
Technical specifications
Attributes
Logistic Weight
690
g
Colour
Navy
Size
2XL
Main material
Polyester
Material
100% polyester
Grammage
255
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 4288 AVOCET SOFTSHELL NAVY ROYAL 5XL
MASCOT 17101 ADVANCED JACKET BLACK/DPETROL 2XL
MASCOT 18015 ACCELERATE THERMAL JACKET BLACK S
ORN 3260 LADIES ALBATROSS FLEECE BURGUNDY 10
ORN 4280 SILVERSWIFT SOFTSHELL BLACK ORANGE 4XL
ORN 3180 SILVERSWIFT FLEECE BLACK RED 5XL
MASCOT 10509 ROCKFORD JACKET GREEN 4XL
MASCOT 00909 COMO JACKET ROYAL/NAVY 44
HELLYHAN 72250_558-S KENSINGTON KNIT FLEECE JACKET STONE BLUE S
MASCOT 16909 BUNBURY JACKET HV ORG S
MASCOT 00922 BOLZANO PILOT JACKET ROYAL/NAVY 3XL
ORN 4260 LADIES TERN SOFTSHELL BLACK 20
MASCOT 06042 MESSINA FLEECE JACKET ROYAL/NAVY M
MASCOT 22011 CUSTOMIZED LADIES OUTERSHELL JACKET DNAVY 2XL
ORN 4320 CURLEW PARKA NAVY M