HELLYHAN 72250_558-2XL KENSINGTON KNIT FLEECE JACKET STONE BLUE 2XL
Kensington Knitted Fleece Jacket
See technical informationSee documentsReferences
Helly Hansen:72250_558-2XL
Rubix:366A9102
EAN:7040058771838



Documents
Product details : HELLYHAN 72250_558-2XL KENSINGTON KNIT FLEECE JACKET STONE BLUE 2XL
Kensington Knitted Fleece Jacket uses Polartec Recycled fleece to minimize the environmental impact. The knitted structure gives the fleece a unique look and feel while the design is speaking the modern and contemporary language that the Kensington concept is known for.EN 14058 Class 1.Polartec Recycled fleece.No shoulder seams.High collar for comfort.Double layer fabric in collarHalf zip with YKK zipper and chin protector.Hand pockets with YKK zipper.Hand pockets with brushed lining.Articulated sleeves for optimal mobility.No side seams.Extended back for improved comfort.Flatlock seams for extra comfort.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 93.42 excl. VAT
/ Each
£ 112.10 incl. VAT
- Usually arrives within 14 working days
