References
Mascot:00525-590-01-3XL
Rubix:379A8756
EAN:5708628331487

Product details : MASCOT 00525 DUNDEE THERMAL JACKET NAVY 3XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. High ribbed collar. Kidneys protection. Spacious front pockets. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Colour | navy |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 255 g/m² |
Show UNSPSC/ECL@SS
£ 48.66 excl. VAT
/ Each
£ 58.39 incl. VAT
- Usually arrives within 14 working days
