MASCOT 00515 LONDON THERMAL JACKET NAVY 4XL


Thermal jacket London navy

References
mascot:00515-450-01-4XL
rubix:379A8749
ean:5708628150651
Thermojack London 00515-450-01 / 4XL
brand logo
Technical specifications
Colournavy
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00515 LONDON THERMAL JACKET NAVY 4XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Front pockets. Rib at neck, waist and arms. Kidneys protection.

Technical specifications


Attributes
Logistic Weight720 g
Colournavy
Size4xl
Main materialpolyester
Material100% polyester
Grammage275 g/m²
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days