MASCOT 14501 LAVAL THERMAL JACKET NAVY L


Thermal jacket Laval navy

References
mascot:14501-707-01-L
rubix:379A8791
ean:5711074264186
Thermojack Laval 14501-707-01 / L
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 14501 LAVAL THERMAL JACKET NAVY L


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Zip right through. Ribbed cuffs. Extra protection against the cold with an extended back.

Technical specifications


Attributes
Logistic Weight620 g
Colournavy
Sizel
Main materialpolyester
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 36.33 excl. VAT
/ Each
£ 43.60 incl. VAT
  • Usually arrives within 14 working days