MASCOT 13501 OTTAWA THERMAL JACKET NAVY 3XL


Thermal jacket Ottawa navy

References
mascot:13501-707-01-3XL
rubix:379A8764
ean:5711074102563
Thermojack Ottawa 13501-707-01 / 3XL
brand logo
Technical specifications
Colournavy
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 13501 OTTAWA THERMAL JACKET NAVY 3XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Ribbed cuffs. Extra protection against the cold with an extended back.

Technical specifications


Attributes
Logistic Weight740 g
Colournavy
Size3xl
Main materialpolyester
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days