References
Mascot:13515-905-01-XL
Rubix:230A6313
EAN:5711074104536

Product details : MASCOT 13515 SUDBURY THERMAL JACKET NAVY XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Front pockets with zippers for safe storage. Extra protection against the cold with an extended back. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 42.69 excl. VAT
/ Each
£ 51.23 incl. VAT
- Usually arrives within 14 working days
