References
Portwest:F400BKRL
Rubix:1497229
Manufacturer :F400BKRL
EAN:5036108045495

Documents
Product details : PORTWEST F400 ARGYLL HEAVY FLEECE BLACK L
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.
Strengths
•Heavy weight polar fleece with anti-pill finish for added warmth and comfort|•2 pockets for secure storage|•Zipped pockets|•Front zip opening for easy access|•Elasticated cuffs for a secure fit|•Drawcord adjustable hem|•Available in an excellent choice of corporate colours|•Generous fit for wearer comfort|•50+ UPF rated fabric to block 98% of UV rays
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
- In stock: Next day delivery