MASCOT 13528 TIMMINS THERMAL JACKET WHITE XL


Thermal jacket Timmins white

References
mascot:13528-707-06-XL
rubix:379A8786
ean:5711074103607
Thermojack Timmins 13528-707-06 / XL
brand logo
Technical specifications
Colourwhite
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 13528 TIMMINS THERMAL JACKET WHITE XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Extra protection against the cold with an extended back. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight700 g
Colourwhite
Sizexl
Main materialpolyester
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 36.33 excl. VAT
/ Each
£ 43.60 incl. VAT
  • Usually arrives within 14 working days