MASCOT 14528 WHITBY THERMAL JACKET WHITE 4XL


Thermal jacket Whitby white

References
mascot:14528-707-06-4XL
rubix:379A8798
ean:5711074264346
Thermojack Whitby 14528-707-06 / 4XL
brand logo
Technical specifications
ColourWhite
Size4XL
Main materialPolyester
See all Specifications

Product details : MASCOT 14528 WHITBY THERMAL JACKET WHITE 4XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Ribbed cuffs. Extra protection against the cold with an extended back. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight760 g
ColourWhite
Size4XL
Main materialPolyester
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 55.02 excl. VAT
/ Each
£ 66.02 incl. VAT
  • Usually arrives within 14 working days