PORTWEST B121BKRXL B121 BLK XL BLACK THERMAL LONG JOHN SIZE EXTRA LARG


Thermal pants B121

References
portwest:B121BKRXL
rubix:266A4973
ean:5036108227976
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST B121BKRXL B121 BLK XL BLACK THERMAL LONG JOHN SIZE EXTRA LARG


B121 forms a layer of warmth over the lower body. Soft polycotton fibers and knit fabric keep the heat in. Elasticized ankles and waistband provide a comfortable fit.
Provides insulation and thermal protection.
Comfortable fit design.

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialCotton/Polyester
Grammage200 g/m²
Material50% Polyester 50% Cotton
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
  • Usually arrives within 14 working days