MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE 4XL
Thermal trousers Winnipegs white
See technical informationReferences
Mascot:13578-707-06-4XL
Rubix:379A8880
EAN:5711074103683

Product details : MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE 4XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Elastic at the waist. Press stud adjustment at foot. Can withstand washes up to 95°C.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Colour | white |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 370 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 44.68 excl. VAT
/ Each
£ 53.62 incl. VAT
- Usually arrives within 14 working days
