MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE XL
Thermal trousers Winnipegs white
See technical informationReferences
Mascot:13578-707-06-XL
Rubix:379A8884
EAN:5711074103782

Product details : MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Elastic at the waist. Press stud adjustment at foot. Can withstand washes up to 95°C.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | white |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 370 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
