PORTWEST B131 THERMAL BASELAYER LEGGINGS CHARCOAL 2XL
Thermal Baselayer Legging
See technical informationSee documentsReferences
Portwest:B131CHAXXL
Rubix:80097810
EAN:5036108183258

Documents
Product details : PORTWEST B131 THERMAL BASELAYER LEGGINGS CHARCOAL 2XL
Baselayer garments are made from a 100%Wicking Polyester which draws moisture away from the body keeping the wearer cool, dry and comfortable under exerting conditions. The garments are suitable for all levels of activity and can be worn as an extra thermal layer for workwear in cold weather or as a technical sports garment for added comfort and enhanced performance.
Strengths
•Provides Insulation And Thermal protection
Breathable, High-Wicking, Moisture managementl•Designed with a Comfort Fit Excellent Moisture Wicking propertiesl•Available In Sizes Up To 4XL
Retail Box Which aids Presentation for Retail salesl•Quality Wicking Fabric Finish Enhances Drying land Aids Stain Removal
Breathable, High-Wicking, Moisture managementl•Designed with a Comfort Fit Excellent Moisture Wicking propertiesl•Available In Sizes Up To 4XL
Retail Box Which aids Presentation for Retail salesl•Quality Wicking Fabric Finish Enhances Drying land Aids Stain Removal
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | wicking polyester |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- In stock: Next day delivery