MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE 3XL

Thermal trousers Winnipegs white

See technical information

References

Mascot:13578-707-06-3XL
Rubix:379A8879
EAN:5711074103669
Thermopants Winnipeg 13578-707-06 / 3XL

Technical specifications

Colourwhite
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE 3XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Elastic at the waist. Press stud adjustment at foot. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight700 g
Colourwhite
Size3xl
Main materialpolyester
Secondary colourno secondary color
Grammage370 g/m²
Material100% polyester
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
  • Usually arrives within 14 working days

Size