MASCOT 00597 KALIX FUNCTIONAL UNDER SHIRT S/S NAVY M


Thermal under shirt Kalix navy

References
mascot:00597-350-01-M
rubix:378A8308
ean:5708628321044
Thermo underwear Kalix 00597-350-01 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 00597 KALIX FUNCTIONAL UNDER SHIRT S/S NAVY M


COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fits both men and women thanks to its elasticity.

Technical specifications


Attributes
Logistic Weight260 g
ColourNavy
SizeM
Main materialPolyester
Material100% polyester (Coolmax®)
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
  • Usually arrives within 14 working days