MASCOT 00585 UPPSALA FUNCTIONAL UNDER SHIRT NAVY M


Thermal under shirt Uppsala navy

References
mascot:00585-380-01-M
rubix:45018766
ean:5708628179034
Thermo underwear Uppsala 00585-380-01 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 00585 UPPSALA FUNCTIONAL UNDER SHIRT NAVY M


Thermax® is an insulating and moisture wicking three layer fabric. Efcient moisture wicking keeps the body dry and prevents chilling. The loops in the terry cloth ribbing inside trap air and provide insulation. Perfect as a base layer.

Technical specifications


Attributes
Logistic Weight380 g
ColourNavy
SizeM
Main materialPolyester
Material55% polyester/23% modal/22% cotton
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days