References
Festo:LDM1-D-MAXI-300
Rubix:391A2686
Manufacturer :543664
EAN:4052568182144

Technical specifications
| Volume flow rate | 300 l/min |
|---|---|
| Min. service pressure | 3 bar |
| Max. service pressure | 12.5 bar |
Documents
Product details : FESTO 543664 MEMBRANE AIR DRYER
Membrane Air dryer LDM1-D-MAXI-300 Without Threaded Connection plates with FRB Threaded pin, for dry, clean compressed Air. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=Membrane dryer, Operating pressure=3 - 12,5 bar
Technical specifications
Attributes
| Volume flow rate | 300 l/min |
|---|---|
| Min. service pressure | 3 bar |
| Max. service pressure | 12.5 bar |
| Connection | pneumatische aansluiting: none (zonder aansluitplaten) |
Show UNSPSC/ECL@SS
£ 4,255.21 excl. VAT
/ Each
£ 5,106.25 incl. VAT
- Delivery date on request
Contact a branch