References
SMC:IDG30A-03
Rubix:2602829
Manufacturer :IDG30A-03
EAN:3618036083996

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 300 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG30A-03 MEMBRANE AIR DRYER
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x291x70 mm |
|---|---|
| Logistic Weight | 900 g |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 300 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 10 bar |
| Material | aluminium alloy |
| Connection | rc-gewinde |
Show UNSPSC/ECL@SS
£ 1,025.16 excl. VAT
/ Each
£ 1,230.19 incl. VAT
- Delivery usually within ( 20 ) days