References
SMC:IDFA4E-23-C
Rubix:265A1327
Manufacturer :IDFA4E-23-C

Technical specifications
| Threading diameter (inch) | 0.5 '' |
|---|---|
| Volume flow rate | 400 l/min |
| Min. service pressure | 1.5 bar |
Product details : SMC IDFA4E-23-C
Refrigerated compressed air dryer SMC IDFA4E-23-C with Rc 1/2 connection and flow rate 400 l/min. Operating pressure 1.5–10 bar.
Technical specifications
Attributes
| Threading diameter (inch) | 0.5 '' |
|---|---|
| Volume flow rate | 400 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | r1234yf (hfo) |
| Connection | rc 1/2 |
Show UNSPSC/ECL@SS
£ 1,011.32 excl. VAT
/ Each
£ 1,213.58 incl. VAT
- Delivery usually within ( 4 ) days