References
Festo:VABM-C7-12M-G18-8
Rubix:391A7006
Manufacturer :549645
EAN:4052568191016

Documents
Product details : FESTO 549645 MANIFOLD RAIL
Manifold strip VABM-C7-12M-G18-8 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=202 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7
Connection strip VABM-C7-12M-G18-8 for solenoid valve VOVG, with internal pilot air. Max. number of valve stations=8, Corrosion resistance class KBK=2, Product weight=202 g, Pneumatic connection 1=G1/8, Pneumatic connection 2=M7
Technical specifications
Attributes
| Logistic Weight | 214,4 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 100.46 excl. VAT
/ Each
£ 120.55 incl. VAT
- Delivery usually within ( 26 ) days