ORBITINT BLACK KNIGHT HVTRB01 WPR BREATHABLE OVER TROUSERS ORANGE M
Thor Waterproof Breathable Over Trouser
See technical informationSee documentsReferences
Orbit International:HVTRB01 M
Rubix:2021255
Manufacturer :HVTRB01-ORG-M
EAN:5054011077686

Documents
Product details : ORBITINT BLACK KNIGHT HVTRB01 WPR BREATHABLE OVER TROUSERS ORANGE M
Breathable over trousers with elasticated waistband. Zip adjusters on the sides at the hem. Two side access pockets. Fully taped seams. Sewn on reflective tape.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | black |
| Material | 300 denier fabric (100% polyester,pu coated) |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ Each
£ 17.81 incl. VAT
- In stock: Next day delivery
