MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 33.5R


Trousers Olinda yellow/anthracite

References
mascot:07179-470-17888-82C49
rubix:384A6272
ean:5707209581662
Pants Olinda 07179-470-17888 / 82C49
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size82c49
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 33.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight920 g
Colouryellow
Size82c49
Class EN204712
Main materialpolyester
Grammage310 g/m²
Secondary colourgrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days