GISS 873240 THORVALD SOFSIZE SHELL JACKET SIZE S GRAY
Thorval jacket
See technical informationSee documentsReferences
GISS:873240
Rubix:216A6888
EAN:3660338268656




Documents
Product details : GISS 873240 THORVALD SOFSIZE SHELL JACKET SIZE S GRAY
Hooded softshell jacket
External material: 92% polyester / 8% Spandex waterproof, breathable, glued onto 100% micro-polar polyester 350 g/m².
Lining: 100% polyester
Zipper closure with seal integrity to the top of the collar. Adjustable sleeves with self-adhering strap. Hood with tightening cord.
2 side pockets and 1 zipped chest pocket.
Waterproof: 8000 mm
Breathability: 3000 mvp
External material: 92% polyester / 8% Spandex waterproof, breathable, glued onto 100% micro-polar polyester 350 g/m².
Lining: 100% polyester
Zipper closure with seal integrity to the top of the collar. Adjustable sleeves with self-adhering strap. Hood with tightening cord.
2 side pockets and 1 zipped chest pocket.
Waterproof: 8000 mm
Breathability: 3000 mvp
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester / spandex |
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
- Usually arrives within 14 working days
