GISS 873243 THORVALD SOFSIZE SHELL JACKET SIZE XL GRAY


Thorval jacket

References
giss:873243
rubix:216A6889
ean:3660338268687
brand logo
brand logo
Technical specifications
Colourgrey
Sizexl
Main materialpolyester
See all Specifications

Product details : GISS 873243 THORVALD SOFSIZE SHELL JACKET SIZE XL GRAY


Hooded softshell jacket
External material: 92% polyester / 8% Spandex waterproof, breathable, glued onto 100% micro-polar polyester 350 g/m².
Lining: 100% polyester
Zipper closure with seal integrity to the top of the collar. Adjustable sleeves with self-adhering strap. Hood with tightening cord.
2 side pockets and 1 zipped chest pocket.
Waterproof: 8000 mm
Breathability: 3000 mvp

Technical specifications


Attributes
Colourgrey
Sizexl
Main materialpolyester
Materialpolyester / spandex
Show UNSPSC/ECL@SS
£ 43.98 excl. VAT
/ Each
£ 52.78 incl. VAT
  • Usually arrives within 14 working days