WALTERPROT H5150106-M16X1 THREAD MILLING CUTTERS 5115459
Thread Milling Cutter
See technical informationSee documentsReferences
Walter Prototyp:H5150106-M16X1
Rubix:357A6801
Manufacturer :5115459
EAN:4042446135324

Documents
Product details : WALTERPROT H5150106-M16X1 THREAD MILLING CUTTERS 5115459
ALTIUS
Solid carbide thread mill H5150106-M16X1
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Thread | 1 mm |
| Length of cut | 30 mm |
| Type of tail | hb |
| Total length | 92 mm |
| Tail diameter | 16 mm |
| Material | carbide |
| Number of teeth | 6 |
| Coating | ticn |
| Threading | m16x1 |
| Length/Diameter comparison of the thread | 1.88 mm |
Show UNSPSC/ECL@SS
£ 861.11 excl. VAT
/ Each
£ 1,033.33 incl. VAT
- Usually arrives within 14 working days