FESTO 540867 THREE-POINT GRIPPER HGDT-40-A-G2


Three-Point Gripper

References
festo:HGDT-40-A-G2
rubix:114A7247
manufacturer :540867
ean:4052568179410
brand logo
brand logo
Technical specifications
Typethree-point gripper
See all Specifications

Product details : FESTO 540867 THREE-POINT GRIPPER HGDT-40-A-G2


three-point gripper HGDT-40-A-G2 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when closing...-G2. Size=40, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-40-A-G2 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when closing...-G2. Size=40, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
Typethree-point gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 1,237.17 excl. VAT
/ Each
£ 1,484.60 incl. VAT
  • Delivery usually within ( 11 ) days