References
Festo:DHPC-32-A-S-1
Rubix:390A7684
Manufacturer :8116882
EAN:4052568564537

Technical specifications
| Type | parallel pneumatic gripper, double-acting (with proximity sensor) |
|---|---|
| Cylinder stroke | 11 mm |
Product details : FESTO 8116882 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel pneumatic gripper, double-acting (with proximity sensor) |
|---|---|
| Cylinder stroke | 11 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | pneumatic connection on the side (m5) |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 501.85 excl. VAT
/ Each
£ 602.22 incl. VAT
- Delivery usually within ( 26 ) days