Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
SMC MHZ2-32S PARALLEL AIR GRIPPER
SMC MHZ2-32S PARALLEL AIR GRIPPER
Air Gripper
References
smc:
MHZ2-32S
rubix:
210A2590
Technical specifications
Type
air gripper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC MHZ2-32S PARALLEL AIR GRIPPER
Linear guide for high precision, smooth operation and gripping forces up to 318 N
Strengths
Maximum gripping force per finger 43.5 N at 0.5 MPa Double acting and single acting Repeatability: ±0.01mm Max. operating frequency: 180 c.p.m.
Technical specifications
Attributes
Type
air gripper
Min. temperature
-10
°C
Max. temperature
60
°C
Cylinder stroke
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
720.42
excl. VAT
/
Each
£
864.50
incl. VAT
Delivery usually within (
23
) days
Add to cart
Check our products from related categories
FESTO 560230 PARALLEL GRIPPER
SMC MHZ2-25SN AIR CHUCK
SMC MHZL2-16D-X6110 AIR GRIPPER
SMC MHF2-8D1R LOW PROFILE AIR GRIPPER
FESTO 8116807 PARALLEL GRIPPER
SMC MHSH3-32DA
SMC MHZ2-16SM PARALLEL AIR GRIPPER
FESTO 8116869 PARALLEL GRIPPER
SMC MHT2-40TFDZ ANGULAR AIR GRIPPER
FESTO 560224 PARALLEL GRIPPER HGPT-50-A-B-G2
FESTO 560208 PARALLEL GRIPPER
FESTO 8116903 PARALLEL GRIPPER
SMC MHSL3-32D AIR CHUCK
FESTO 560184 THREE-POINT GRIPPER
FESTO 1132941 PARALLEL GRIPPER