References
Festo:CPVSC1-ZA-4
Rubix:113A3594
Manufacturer :532807
EAN:4052568048204

Documents
Product details : FESTO 532807 TIE ROD CPVSC1-ZA-4
Tie rod CPVSC1-ZA-4 For valve terminal CPV-SC. Corrosion resistance classification CRC=1, Ambient temperature=0 - 40 °C, Product weight=15,5 g, Materials note=Conforms to RoHS
Tie rod CPVSC1-ZA-4 532807
Technical specifications
Attributes
| Logistic Weight | 12,5 g |
|---|---|
| Type | tie rod |
Show UNSPSC/ECL@SS
£ 15.06 excl. VAT
/ Each
£ 18.07 incl. VAT
- Delivery usually within ( 8 ) days