References
Festo:VMPA2-AP-2-1-EMS-4
Rubix:107A8635
Manufacturer :546803
EAN:4052568185404
Documents
Product details : FESTO 546803 SUB-BASE VMPA2-AP-2-1-EMS-4
sub-base VMPA2-AP-2-1-EMS-4 For valve terminal MPA-S. Width=42 mm, Length=107,3 mm, Grid dimension=21 mm, Max. number of valve Positions=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | connecting plate |
|---|
Show UNSPSC/ECL@SS
£ 105.17 excl. VAT
/ Each
£ 126.20 incl. VAT
- Delivery usually within ( 6 ) days
