FESTO 2029464 STANDARDS-BASED CYLINDER DSBG-160-50-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-160-50-PPVA-N3
Rubix:106A5852
Manufacturer :2029464
EAN:4052568250560

Technical specifications
| Type | dsbg standard cylinder |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 2029464 STANDARDS-BASED CYLINDER DSBG-160-50-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 510x315x320 mm |
|---|---|
| Logistic Weight | 12650 g |
| Type | dsbg standard cylinder |
| Cylinder diameter | 160 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 720.61 excl. VAT
/ Each
£ 864.73 incl. VAT
- Delivery usually within ( 11 ) days