SMC CP96SDB63-300 ISO 15552 CYLINDER


Tie Rod Cylinder

References
smc:CP96SDB63-300
rubix:132A2795
brand logo
brand logo
Technical specifications
TypeStandard mounting
Cylinder diameter63Ā mm
See all Specifications

Product details : SMC CP96SDB63-300 ISO 15552 CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.

Technical specifications


Attributes
Logistic Weight4400Ā g
TypeStandard mounting
Cylinder diameter63Ā mm
Cylinder stroke300Ā mm
Show UNSPSC/ECL@SS
Ā£ 150.85 excl. VAT
/ Foot
Ā£ 181.02 incl. VAT
  • Delivery usually within ( 4 ) days