FESTO 8073975 ISO CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-20-100-PPS-A-MG-A1
rubix:390A5523
manufacturer :8073975
ean:4052568298111
brand logo
brand logo
Technical specifications
Typestandards-based cylinder
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 8073975 ISO CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Typestandards-based cylinder
Cylinder diameter20 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 114.53 excl. VAT
/ Each
£ 137.44 incl. VAT
  • Usually arrives within 14 working days