References
SMC:MB-S04
Rubix:118A4924
Manufacturer :MB-S04

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 800 mm |
| Type | trunnion bracket |
Documents
Product details : SMC MB-S04 TRUNNION BRACKET
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
MB, Accessory, Trunnion Pivot Bracket
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x80x60 mm |
|---|---|
| Logistic Weight | 200 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 800 mm |
| Type | trunnion bracket |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 16.07 mm |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ 2 pieces
£ 39.98 incl. VAT
- Delivery usually within ( 4 ) days