SMC MB-S06 TRUNNION BRACKET


Tie Rod Cylinder

References
smc:MB-S06
rubix:118A3669
MB, Accessory, Trunnion Pivot Bracket
brand logo
Technical specifications
Typetrunnion bracket
See all Specifications

Product details : SMC MB-S06 TRUNNION BRACKET


SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
•Applicable series: MB, NCG
•Applicable bore sizes (mm): 20 to 125
•Order 2 pieces for 1 cylinder.

Applicable Bore Size: 06 (for 63 & 80 Bore)

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x100x80 mm
Logistic Weight425 g
Typetrunnion bracket
Show UNSPSC/ECL@SS
£ 23.37 excl. VAT
/ Each
£ 28.04 incl. VAT
  • Delivery usually within ( 4 ) days